This product requires certification to purchase.

48 x 36 in. Frame Mirror in White

American Pride

48 x 36 in. Frame Mirror in White

  • Fast #
  • Part #AC54836Z112
  • Item #4881908
  • Manufacturer Part #C54836Z112
5 out of 5 Customer Rating
Brand image
American Pride

48 x 36 in. Frame Mirror in White

  • Fast #
  • Part #AC54836Z112
  • Item #4881908
  • Manufacturer Part #C54836Z112
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
IAPMO Listed:
No
Length:
48 in
Medicine Cabinet Part Type:
Mirror
Product Type:
Mirror
Width:
36 in