Framed Rectangle Mirror in White
Framed Rectangle Mirror in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 21 in
- Product Type:
- Framed Mirror
- Width:
- 36 in