31-3/4 x 25-5/8 in. 3-Door Mirror Medicine Cabinet in Oak
K Series Triview 31-3/4 x 25-5/8 in. 3-Door Mirror Medicine Cabinet in Oak
Product Details
Product Details
- 30W x 26"H tri-view cabinet
- Surface mount body with oak finish wrapped particle board panels
- Oak finished wrapped MDF doors
- 1 Fixed and 2 adjustable oak finish shelves
- 4 exposed brass plated hinges
- Some assembly required
- 25 Lbs.
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- K Series Triview
- Color Finish Category:
- Browns
- Color Finish Name:
- Oak
- Depth:
- 4-1/2 in
- Glass Type:
- Mirror
- Height:
- 25-5/8 in
- IAPMO Listed:
- No
- Installation Type:
- Surface Mount
- Material:
- MDF
- Size:
- 30 in W x 26 in H
- UL Listed:
- No
- UPC:
- 043197000903
- Width:
- 31-3/4 in