This product requires certification to purchase.

12 x 36 Polished Edge Medicine Cabinet

American Pride

Manhattan 12 x 36 Polished Edge Medicine Cabinet

  • Fast #
  • Part #A980M361AR
  • Item #9116397
  • Manufacturer Part #E980M361AR
3.3 out of 5 Customer Rating
Brand image
American Pride

Manhattan 12 x 36 Polished Edge Medicine Cabinet

  • Fast #
  • Part #A980M361AR
  • Item #9116397
  • Manufacturer Part #E980M361AR
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
3-7/8 in
Height
36 in
Size
12 in x 36 in
Width
12 in
Included Components
Mirror Included
Yes
Characteristics & Features
Collection
Manhattan
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Recessed Mount
Material
Synthetic
Mirror Edge
Polished Edge
Number of Doors
1
Number of Shelves
5
Warranty & Product Information
Type
A980M361AR
UPC
784343003972