60 x 36 in. Overlay MDF Mirror Frame Kit in Espresso
Professional 60 x 36 in. Overlay MDF Mirror Frame Kit in Espresso
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 60 x 36" mirror overlay frame kit
- 4 precut espresso wrapped MDF pieces
- Hides mirror clips and blemishes
- Easy assembly with included bow tie connectors and double-sided adhesive
- Includes low-profile mirror clips and glue
- Polyurethane adhesive recommended for permanent installation (not included)
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Professional
- Color Finish Category:
- Browns
- Color Finish Name:
- Espresso
- Height:
- 36
- Length:
- 1
- Material:
- MDF
- Product Type:
- Mirror Frame
- Shape:
- Rectangular
- Size:
- 60 in x 36 in
- UL Listed:
- No
- UPC:
- 784343016460
- Width:
- 60