This product requires certification to purchase.

60 x 36 in. Overlay MDF Mirror Frame Kit in Silver

American Pride

Professional 60 x 36 in. Overlay MDF Mirror Frame Kit in Silver

  • Fast #
  • Part #AOK6036N272
  • Item #7628592
  • Manufacturer Part #OK6036N272
3.6 out of 5 Customer Rating
Brand image
American Pride

Professional 60 x 36 in. Overlay MDF Mirror Frame Kit in Silver

  • Fast #
  • Part #AOK6036N272
  • Item #7628592
  • Manufacturer Part #OK6036N272
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 60 x 36" mirror overlay frame kit
  • 4 precut silver wrapped MDF pieces
  • Hides mirror clips and blemishes
  • Easy assembly with included bow tie connectors and double-sided adhesive
  • Includes low-profile mirror clips and glue
  • Polyurethane adhesive recommended for permanent installation (not included)
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Professional
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Height:
36 in
Length:
1 in
Material:
MDF
Product Type:
Mirror Frame
Shape:
Rectangular
Size:
60 in x 36 in
UL Listed:
No
UPC:
784343016613
Width:
60 in