This product requires certification to purchase.

29-1/2 x 25-3/8 in. 3-Door Mirror Medicine Cabinet in White

American Pride

Triview 29-1/2 x 25-3/8 in. 3-Door Mirror Medicine Cabinet in White

  • Fast #
  • Part #AM30
  • Item #4434958
  • Manufacturer Part #M30
4.4 out of 5 Customer Rating
Brand image
American Pride

Triview 29-1/2 x 25-3/8 in. 3-Door Mirror Medicine Cabinet in White

  • Fast #
  • Part #AM30
  • Item #4434958
  • Manufacturer Part #M30
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 30W x 26"H tri-view cabinet
  • Surface mount body with particle board panels and wrapped white finish
  • 1/2" beveled mirror
  • 1 fixed and 2 adjustable shelves
  • 3-way adjustable concealed hinges
  • Some assembly required
  • 41 Lbs.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
4-1/4 in
Height
25-3/8 in
Size
30 in W x 26 in H
Width
29-1/2 in
Characteristics & Features
Collection
Triview
Color Finish Category
Whites
Color Finish Name
White
Glass Type
Mirror
Installation Type
Surface Mount
Material
MDF
Warranty & Product Information
CARB OTC LEED Compliant
No
IAPMO Listed
No
UL Listed
No
UPC
043197009098