12 x 6 in. Duct Square-To-Round Register Box
12 x 6 in. Duct Square-To-Round Register Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Duct S-T-R Type:
- Register Box
- Duct Size:
- 12 in x 6 in
- Length:
- 12 in
- R value:
- R8
- Width:
- 6 in