This product requires certification to purchase.

60 in. Straight Shower Rod in Satin

American Specialties

60 in. Straight Shower Rod in Satin

  • Fast #
  • Part #A1204260
  • Item #7918938
  • Manufacturer Part #1204-2-60
3.2 out of 5 Customer Rating
Brand image
American Specialties

60 in. Straight Shower Rod in Satin

  • Fast #
  • Part #A1204260
  • Item #7918938
  • Manufacturer Part #1204-2-60
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Type 304 stainless steel - satin finish
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Diameter
1-1/4 in
Gauge (metal)
18 ga
Length
60 in
Width
1-1/4 in
Characteristics & Features
Adjustable
No
Color Finish Category
Greys
Color Finish Name
Satin
Installation Type
Wall Mount
Material
Stainless Steel
Shape
Straight
Warranty & Product Information
ADA Compliant
Yes
CARB OTC LEED Compliant
Yes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Shower Rod
Type
A1204260