This product requires certification to purchase.

33.8 oz. Brass Deck Mount Soap Dispenser in Matte Black

American Specialties

EZ Fill™ 33.8 oz. Brass Deck Mount Soap Dispenser in Matte Black

  • Fast #
  • Part #A1003911AC41
  • Item #9693050
  • Manufacturer Part #1003911AC41
5 out of 5 Customer Rating
Brand image
American Specialties

EZ Fill™ 33.8 oz. Brass Deck Mount Soap Dispenser in Matte Black

  • Fast #
  • Part #A1003911AC41
  • Item #9693050
  • Manufacturer Part #1003911AC41
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Individual liquid soap dispenser
  • Elegant styling that matches the multi-feed dispensers
  • Heavy duty, chrome plated brass
  • Vanity mounted
  • Automatic - battery or AC option - "no touch"
  • Liquid soap with 33.8 oz (1.0 L) translucent tank
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Capacity:
33.8 oz
Collection:
EZ Fill™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Height:
4-1/8 in
Installation Type:
Deck Mount
Length:
1-1/2 in
Material:
Brass
Origin:
Global
Power Source:
Plug-in
Spout Height:
2-3/4 in
Spout Reach:
2-1/4 in
UPC:
840176801120
Width:
1-1/2 in