@ *CVR* LH TRIP LEV *TRIANG TANK BO
@ *CVR* LH TRIP LEV *TRIANG TANK BO
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Left hand trip lever assembly for Cadet®3 corner tank
- Die cast zinc handle
- Brass arm
- Available in Chrome
- Kit consists of lever, nut & arm
Specifications
- Application:
- Repair
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- NSF Certified:
- Yes
- Type:
- A73812972000210A
- UPC:
- 012611568077