*CVR* FLASH REMOVAL TOOL
*CVR* FLASH REMOVAL TOOL
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Universal cartridge removal tool for shower valves
Specifications
- Application:
- Residential
- Height:
- 2-3/4
- Length:
- 2-1/4
- Material:
- Stainless Steel
- Size:
- 2-1/4 in x 2-1/4 in
- Tool Type:
- Removal
- Type:
- AM9706520070A
- UPC:
- 012611722745
- Width:
- 2-1/4