*CVR* REMOVAL RING FOR FLASH CARTRI
*CVR* REMOVAL RING FOR FLASH CARTRI
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Depth:
- 1/16
- Height:
- 1-15/16
- Length:
- 1/16
- Material:
- Plastic
- NSF Certified:
- Yes
- Type:
- AM9706480070A
- UPC:
- 012611715525
- Width:
- 1-15/16