*CVR* SEMI-FRAMELESS TOP-ROLLER SLI
*CVR* SEMI-FRAMELESS TOP-ROLLER SLI
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Semi-Frameless with sleek, metal header and visible rollers
- Durable smooth-glide rollers for optimal efficiency and function
- Sliding door construction ensures easy access in and out
- Exterior towel bar with subtle curve for convenient access to towel
- Easy-to-clean glass coating helps keep glass cleaner longer
- Full-view, clear glass makes the bathroom appear bigger and brighter
- Adjustability while door is hanging; 5/16" (8mm) for out-of-plumb and 3/16" (5mm) for level
- Made of 3/8" (9mm) clear, tempered safety glass and anodized aluminum hardware
- Overall height: 76" (1930mm)
- Required threshold width 2-3/4" (70mm);Fits opening: 56"-60" (1422-1524mm)
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Shine
- Depth:
- 60
- Frame Type:
- Frameless
- Glass Type:
- Clear
- Height:
- 76
- IAPMO Listed:
- No
- Length:
- 60
- NSF Certified:
- Yes
- Shower Door Framed or Frameless:
- Semi-Frameless
- Shower Door Height Range:
- 76 in+
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 31 in+
- Shower Glass Type:
- Clear
- Type:
- AAM00811400213
- UPC:
- 193406033168
- Width:
- 60