*CVR* SEMI-FRAMELESS TOP-ROLLER SLI
*CVR* SEMI-FRAMELESS TOP-ROLLER SLI
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Semi-Frameless with sleek, modern header and visible rollers
- Durable smooth-glide rollers for optimal efficiency and function
- Sliding door construction ensures easy access in and out
- Easy-to-clean glass coating helps keep glass cleaner longer
- Exterior towel bar with subtle curve for convenient access to towel
- Full-view, clear glass makes the bathroom appear bigger and brighter
- Adjustability while door is hanging; 3/8" (9mm) for out-of-plumb and 3/8" (9mm) for level
- Made of 1/4" (6mm) clear, tempered safety glass and anodized aluminum hardware
- Overall height: 70" (1778mm)
- Required threshold width 2-3/4" (70mm);Fits opening: 56"-60" (1422-1524mm)
Documents
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Shine
- Depth:
- 2-11/16
- Frame Type:
- Frameless
- Glass Type:
- Clear
- Height:
- 70
- IAPMO Listed:
- No
- Length:
- 2-11/16
- NSF Certified:
- Yes
- Shower Door Framed or Frameless:
- Semi-Frameless
- Shower Door Height Range:
- 66-70 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 31 in+
- Shower Glass Type:
- Clear
- Type:
- AAM00821400213
- UPC:
- 193406033441
- Width:
- 48