0.5 in. Shank Extension Kit
0.5 in. Shank Extension Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Genuine American Standard® repair part
- For use with kitchen sinks
- Extends shanks 2-1/4"
- For use on 4" center-set faucets with 1/2" male inlet shanks and top mount faucets with 1/2" male inlet shanks
- Includes 2 extensions
Specifications
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- UPC:
- 012611255700