This product requires certification to purchase.

1/2 in. FIPS Brass Repair Kit for 1804.110, 1804.120, 1804.310, 1854.110, 1854.120 and 1854.310

American Standard

1/2 in. FIPS Brass Repair Kit for 1804.110, 1804.120, 1804.310, 1854.110, 1854.120 and 1854.310

  • Fast #
  • Part #A0662880070A
  • Item #1642080
  • Manufacturer Part #066288-0070A
3.8 out of 5 Customer Rating
Brand image
American Standard

1/2 in. FIPS Brass Repair Kit for 1804.110, 1804.120, 1804.310, 1854.110, 1854.120 and 1854.310

  • Fast #
  • Part #A0662880070A
  • Item #1642080
  • Manufacturer Part #066288-0070A
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
1-4/5 in
End Connection 1
FIPS
End Connection 2
FIPS
End Connections
FIPS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
1-3/5 in
Width
1-4/5 in
Characteristics & Features
Brand Model Compatibility
1801.110, 1801.120, 1801.310, 1802.110, 1802.120, 1802.310, 1803.110, 1803.120, 1803.310, 1804.110, 1804.120, 1804.310, 1854.110, 1854.120, 1854.310
Faucet Part Type
Repair Kit
Material
Brass
Warranty & Product Information
Application
Residential
NSF Certified
Yes
UPC
012611112270