1/2 in. MPT Connection Pressure Balancing Valve with Stops
This product has been replaced by
Manufacturer Part #RU101SS
1/2 in. MPT Connection Pressure Balancing Valve with Stops
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 90-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Cast brass body, washer less 47 mm ceramic disc valve cartridge with volume and temperature control, back-to-back capability, integrated check valves, and hot limit safety stop pressure
- Valve only; trim sold separately
- Pressure balance mixing valve with volume control and integral hot limit safety stop
- Cast brass valve body
- Ceramic disc valve cartridge
- Pressure balancing valve cartridge maintains constant output temperature in response to changes in relative hot and cold supply pressure
- Hot and cold can be reversed quickly and easily
- Limits the amount of hot water allowed to mix with cold
- Plaster guard is designed to protect valve during installation and serve as a mounting plate for thin-wall installations
- Wide rough-in range: 1-5/8" to 3-1/4"
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic Disc
- Connection Type:
- MPT
- Faucet Valve Type:
- Pressure Balancing
- Flow Rate:
- 6.0 gpm
- Height:
- 4-1/16
- IAPMO Listed:
- No
- UPC:
- 012611567902
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 4-1/16