1/2 in. NPT Diverter Valve
1/2 in. NPT Diverter Valve
Package Quantity Info:
Each: 1 Pallet: 1001-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable cast brass valve body is excellent for high-use applications and prolonged contact with water
- Controls water flow between 3
- Three discrete functions
- Allows for shared flow between shower outlets
- Limited lifetime warranty on function and finish
- Wide selection of ADA Approved Trim
- Trim must be ordered separately
Documents
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Depth:
- 3
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 3-1/4
- IAPMO Listed:
- No
- UPC:
- 012611580482
- Valve Size:
- 1/2 in
- Valve Type:
- Diverter Valve