1/2 in. NPT Metal Shower Arm Bracket in PVD Polished Nickel
1/2 in. NPT Metal Shower Arm Bracket in PVD Polished Nickel
Package Quantity Info:
Each: 1 Case: 12 Pallet: 2520-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes check valve
- 0.5" NPT female thread
- 0.5" NPSM male hose thread
- Square brass elbow
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Polished Nickel
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Bracket
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 012611606830
- WaterSense Labeled:
- No