1/2 in. NPT Pressure Balance Valve Rough-In with Integrated Diverter
1/2 in. NPT Pressure Balance Valve Rough-In with Integrated Diverter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The Aspirations Flash® 2-Way or 3-Way Integrated Shower Diverter Rough-In Valve is an innovative design developed by American Standard to make installation easier and showering more enjoyable. Featuring a flat back for flush mounting on the cross brace, and a compact body to accommodate tight spaces, this Flash Integrated Diverter Rough-In Valve delivers unmatched convenience and versatility by providing 2 or 3-way discrete functionality with the option for simultaneous functionality with shared diverter, sold separately.
- VERSATILE INSTALLATON: Compact body and flat back for easy and solid installation
- 2-WAY OR 3-WAY DISCRETE FUNCTIONALITY: Provides the ability to alternate water flow between 2 or 3 separate outlets with cartridge M970787-0070, included with Aspirations trim
- OPTIONAL SHARED CAPABILITY: Provides the ability to share water flow simultaneously from up to 3 outlets with the addition of shared cartridge, M970789-0070, sold separately
- NO SOLDERING REQUIRED: Solid brass inlet connections for fast installation without adaptors, reducing leak points
- EXCLUSIVE PLASTER GUARD: Protects valve and acts as a guide during installation; can serve as mounting support for thin-wall installations
- SELF-ALIGNING SCREW HOLES: Screw holes are easy to find; simplifies reattaching plaster guard to valve body
- EASY SERVICING: Screwdriver stops for servicing at the valve
- COMPATIBLE TRIMS: Designed for use with Aspirations trim, sold separately
Specifications
- Diameter:
- 1/2
- Length:
- 7
- Material:
- Metal, Plastic
- Type:
- ARU520
- UPC:
- 012611950803
- WaterSense Labeled:
- No