1/2 in. NPT Round Shower Arm in Polished Nickel
1/2 in. NPT Round Shower Arm in Polished Nickel
Package Quantity Info:
Each: 1 Case: 6 Pallet: 660-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable brass construction is ideal for prolonged contact with water
- Standard 1/2 in. NPT works with many different showerheads
- Available in other finishes matching your other fittings
- Easy to install
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 6
- IAPMO Listed:
- No
- Installation Type:
- Ceiling Mount
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 012611607196
- WaterSense Labeled:
- No