1/2-INCH NPT IN-LINE VACUUM BREAKER
1/2-INCH NPT IN-LINE VACUUM BREAKER
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 600-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable brass construction is ideal for prolonged contact with water
- Attach between a supply outlet and a personal shower hose (both sold separately)
- Polished chrome finish for a stylish appearance
- Standard 1/2-inch NPT connection
- Compatible with all Personal Showers
- Limited Lifetime Warranty – function and finish
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Length:
- 1-19/100
- Material:
- Metal
- Type:
- A1660400243
- UPC:
- 012611922558