1-1/2 in. Rubber Repair Kit in Black
1-1/2 in. Rubber Repair Kit in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable construction
- Reliable performance
- Easy to install
- Check the repair part information for your item to confirm compatibility
Specifications
- Brand Model Compatibility:
- 2TGX6
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1-1/2 in
- Faucet Part Type:
- Seal Kit
- Fits Model:
- 9316001.002
- Height:
- 1/8 in
- Material:
- Rubber
- UPC:
- 012611202551