1-1/4 in. Metal Drain Stopper Assembly
1-1/4 in. Metal Drain Stopper Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 1-1/4
- IAPMO Listed:
- No
- Material:
- Metal
- Product Type:
- Drain Stopper Assembly
- UPC:
- 012611164262