This product requires certification to purchase.

1-3/50 in. Female Threaded Aerator in Polished Chrome

American Standard

1-3/50 in. Female Threaded Aerator in Polished Chrome

  • Fast #
  • Part #AM9229920020A
  • Item #5104892
  • Manufacturer Part #M922992-0020A
5 out of 5 Customer Rating
Brand image
American Standard

1-3/50 in. Female Threaded Aerator in Polished Chrome

  • Fast #
  • Part #AM9229920020A
  • Item #5104892
  • Manufacturer Part #M922992-0020A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 15/16” (24 mm) male threads
  • Genuine American Standard repair part
  • Easy to install
  • Reliable performance
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Female Threaded
End Connections:
Female Threaded
Flow Rate:
1 gpm
IAPMO Listed:
No
Material:
Metal
NSF Certified:
Yes
Pressure Compensating:
Yes
Thread Size:
1-3/50 in
UPC:
012611433054
WaterSense Labeled:
No