1 gpf Piston Assembly for American Standard 6045.101 Manual Flush Valve 1.0 gpf
1 gpf Piston Assembly for American Standard 6045.101 Manual Flush Valve 1.0 gpf
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair, Commercial
- Brand Model Compatibility:
- 6045.101
- Fits Model:
- 6045.101
- Flow Rate:
- 1 gpf
- Product Type:
- Piston Assembly
- UPC:
- 012611555015
- WaterSense Labeled:
- No