This product requires certification to purchase.

1 gpm Aerator in Polished Chrome

American Standard

1 gpm Aerator in Polished Chrome

  • Fast #
  • Part #AM9228920020A
  • Item #5104750
  • Manufacturer Part #M922892-0020A
4.9 out of 5 Customer Rating
Brand image
American Standard

1 gpm Aerator in Polished Chrome

  • Fast #
  • Part #AM9228920020A
  • Item #5104750
  • Manufacturer Part #M922892-0020A
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
Male
End Connections:
Male
Flow Rate:
1 gpm
IAPMO Listed:
No
NSF Certified:
No
Stream Type:
Laminar Spray
UPC:
012611455193