1 in. Valve Rebuild Kit
1 in. Valve Rebuild Kit
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Valve Rebuild Kit
- Features double-throw and semi-enclosed relay
- Reliable performance
- Check repair part information for compatibility with your faucet
Specifications
- Application:
- Repair
- Diameter:
- 1 in
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- American Standard
- Fits Model:
- Aquaseal
- IAPMO Listed:
- No
- Length:
- 7/8 in
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 012611112485
- WaterSense Labeled:
- No
- Width:
- 7/8 in