1 in. Brass and Rubber Nut, Washer and Gasket for 6542.140 and 6542.170
1 in. Brass and Rubber Nut, Washer and Gasket for 6542.140 and 6542.170
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Bathroom Sink
- Brand Model Compatibility:
- 6542.140, 6542.170
- Depth:
- 1 in
- Diameter:
- 1 in
- Faucet Part Type:
- Nuts, Washers, Gaskets
- Height:
- 1 in
- IAPMO Listed:
- No
- Material:
- Brass, Rubber
- NSF Certified:
- No
- UPC:
- 012611210259
- Width:
- 1/10 in