1.1 gpf/1.6 gpf Dual Flush Round Two Piece Toilet in White
1.1 gpf/1.6 gpf Dual Flush Round Two Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
This product includes
American Standard Round Toilet Bowl in White
Part #A3519B101020
American Standard 1.1 gpf/1.6 gpf Dual Flush Toilet Tank in White
Part #A4519A200020
Specifications
- Bowl Only:
- No
- Flow Rate:
- 1.1 gpf/1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Handle Type:
- Push Button
- Tank Only:
- No
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Top
- Type:
- AMS204BA200020
- WaterSense Labeled:
- Yes