1.1 gpf Diaphragm Assembly
1.1 gpf Diaphragm Assembly
Package Quantity Info:
Each: 1 Inner Pack: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Engineered specifically for American Standard products
- Quality materials for durability and lasting performance
- Ensures perfect fit and function
- Easy to install
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Ultima™ 6147SM
- Flow Rate:
- 1.1 gpf
- Product Type:
- Diaphragm Assembly
- UL Listed:
- No
- UPC:
- 012611628191
- WaterSense Labeled:
- No