This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in White

American Standard

1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #A215AA769020
  • Item #9841992
  • Manufacturer Part #215AA769.020
3.9 out of 5 Customer Rating
Brand image
American Standard

1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #A215AA769020
  • Item #9841992
  • Manufacturer Part #215AA769.020
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Vandal-proof locking device on tank cover and touchless sensor
  • Sensor module detects hand proximity and flushes toilet automatically
  • To activate the touchless flush, simply position hand within 1-½ in. over sensor face for approximately two seconds to trigger a powerful flush
  • Compact, 2-½ in. sensor module can be installed on wall within 3 feet of toilet or on top of toilet tank
  • To activate the manual flush option, ensuring continual operation in the event batteries need replacing, simply push and hold the actuator button for approximately two seconds
  • EverClean inhibits the growth of stain- and odor-causing bacteria, mold and mildew on the surface
  • Chair height, elongated bowl provides comfortable access and use
  • Ultra-low consumption uses 20% less water than a regular toilet without sacrificing performance
  • One-year battery life powered by 3AAA sensor and 4 AA control module batteries (included) is based upon an average of 12 flushes per day
  • 12-inch rough-in
  • Requires Certification

Documents


Specifications

Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Handle Type:
Touchless
Toilet Type:
Two Piece
Type:
A215AA769020
WaterSense Labeled:
Yes