1.28 gpf Elongated Two Piece Toilet in White
1.28 gpf Elongated Two Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
This product includes
American Standard 1.28 gpf Toilet Tank in White
Part #A4519A104020
American Standard Elongated Toilet Bowl in White
Part #A3519A101020
Specifications
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Toilet Type:
- Two Piece
- Type:
- AMS204AA104020
- UPC:
- 791556098497
- WaterSense Labeled:
- Yes