This product requires certification to purchase.

1.28 gpf Round Two Piece Toilet in White

American Standard

1.28 gpf Round Two Piece Toilet in White

  • Fast #
  • Part #KMJA250AA104020
  • Item #9587603
  • Manufacturer Part #250AA104.020
5 out of 5 Customer Rating
Brand image
American Standard

1.28 gpf Round Two Piece Toilet in White

  • Fast #
  • Part #KMJA250AA104020
  • Item #9587603
  • Manufacturer Part #250AA104.020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Clean, simple style complements every bathroom décor
  • Comfortable 16-1/2-in. rim height for easy access
  • Great flush performance with 3-in. flush valve
  • Uses 1.28 gpf / 4.8 Lpf with optimal efficiency
  • Fully glazed 2-in. trapway to help avoid clogs
  • Meets WaterSense criteria for water savings
  • Limited lifetime warranty on chinaware, 2 years on mechanical parts
  • Includes color-matched trip lever
  • 12-in. rough in
  • Toilet seat, wax ring and supply line are sold separately
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Color Finish Name:
White
Depth:
29-3/4
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
29-47/50
IAPMO Listed:
No
Length:
29-3/4
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-1/2
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Trap Size:
2
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Front
Type:
A250AA104020
WaterSense Labeled:
Yes
Width:
17-47/50