1.28 gpf Sensor Assembly
1.28 gpf Sensor Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flush valves
- 1.28 GPF
- Genuine American Standard repair part
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 6065.111 Exposed Toilet Flush Valve
- Flow Rate:
- 1.28 gpf
- Product Type:
- Sensor Assembly
- UPC:
- 012611517877
- WaterSense Labeled:
- No