1.28 gpf Sensor Flush Valve
1.28 gpf Sensor Flush Valve
Product Details
Product Details
- Automatic, hands-free sensor operation
- Ideal for installation under a grab bar in accordance with ADA clearance requirements
- Angled sensor delivers reliable flush even with toilet seat in raised position
- Optional 24 hour sanitary flush
- Electronic courtesy flush button
- Self-cleaning piston eliminates routine maintenance. No diaphragms to replace or filter screens to clean.
- Integral wiper spring cleans the refill orifice with every flush. Delivers reliable operation even with poor water quality
- Fail-Safe Operation: Valve automatically closes on loss of power or water pressure
- Includes (4) C-sized alkaline batteries. 3 year battery life.
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Battery Size:
- C
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fitting Size 1:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Toilet
- GSA Approved:
- No
- Height:
- 13-1/2
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Power Source:
- Battery
- Spud Location:
- Top
- Spud Size:
- 1-1/2
- UPC:
- 012611563010
- WaterSense Labeled:
- Yes
- Width:
- 11-1/16