1.28 gpf Toilet Tank in White

American Standard

1.28 gpf Toilet Tank in White

Brand image
American Standard

1.28 gpf Toilet Tank in White

  • Part #A4216228020
  • Item #7635064
  • Manufacturer Part #4216228.020
4.8 out of 5 Customer Rating

$1.00
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

EA: 1 PT: 30
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • HET single flush tank with left hand trip lever
  • High efficiency - Full Flush (1.28 gpf/4.8 Lpf)
  • 12" rough toilet tank, less bowl and seat
  • Tank supplied with chrome finish trip lever
  • 10 year limited warranty
  • Includes EverClean® antimicrobial surface
  • Best 1,000g MaP flush and WaterSense listed
  • ADA Compliant

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
8-1/8 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
14-1/2 in
IAPMO Listed -:
No
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Weight:
31 lb
Width:
16-5/8 in