1.6 gpf Manual Toilet Flush Valve
1.6 gpf Manual Toilet Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Exposed manual closet flush valve
- Superior EPDM seals
- Includes vacuum breaker, angle stop or sweat solder kit
- Non-hold open handle
- Positive seal ensures leak-free performance
- No external volume adjustment
- Durable chrome-plated cast brass construction is ideal for commercial applications
- Chloramine-resistant EPDM seals
- Adjustable tailpiece for rough-in flexibility
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dual Flush:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Commercial Toilet, Residential Toilet
- GSA Approved:
- No
- Height:
- 13-1/2
- IAPMO Listed:
- No
- Material:
- Cast Brass
- NSF Certified:
- No
- Spud Location:
- Top
- Spud Size:
- 1-1/2
- UPC:
- 012611465352
- Valve Size:
- 1 in
- WaterSense Labeled:
- No