1.6 gpf Piston Assembly for American Standard 6047.161 Manual Flush Valve
1.6 gpf Piston Assembly for American Standard 6047.161 Manual Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair, Commercial
- BAA Compliant:
- No
- Brand Model Compatibility:
- 6047.161
- Fits Model:
- 6047.161
- Flow Rate:
- 1.6 gpf
- Product Type:
- Piston Assembly
- UPC:
- 012611554964