10-1/16 in. Metal Deck Plate in Polished Chrome
10-1/16 in. Metal Deck Plate in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 43-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Covers holes on sink with 8-Inch (203 mm) centers
- Metal construction with putty plate
Documents
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- Selectronic Clean-IR™ Sensor Faucets
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 10-3/50 in
- Faucet Part Type:
- Deck Plate
- Height:
- 19/100 in
- Installation Type:
- Deck Mount
- Length:
- 10-1/16 in
- Material:
- Metal
- UPC:
- 012611865169
- Width:
- 2-19/50 in