100 gal. 199 MBH Natural Gas Water Heater
100 gal. 199 MBH Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- BTU:
- 199000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 100 gal
- Fuel Type:
- Natural Gas
- MBH:
- 199
- Power Source:
- Gas
- Water Heater Capacity Range:
- 51 - 100 gal