This product requires certification to purchase.

100 gal. 250 MBH Commercial Natural Gas Water Heater

American Standard

100 gal. 250 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #AD100250AS
  • Item #9760228
  • Manufacturer Part #D-100-250-AS
4.1 out of 5 Customer Rating
Brand image
American Standard

100 gal. 250 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #AD100250AS
  • Item #9760228
  • Manufacturer Part #D-100-250-AS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 5, ANSI Z21.10.3
Application:
Commercial
BTU:
250000
CEC Compliant:
For Sale in CA
Capacity:
100 gal
Diameter:
30-1/4 in
Emission:
Low NOx
Fuel Type:
Natural Gas
Lining of Tank:
Glass
MBH:
250
NSF:
NSF 5
NSF Certified:
Yes
Power Source:
Gas
Pressure - High:
150
Pressure - Maximum:
300 psi
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Heavy Duty