48 x 28-1/2 in. 39-Jet Acrylic, Fiberglass and Gelcoat Rectangle Built-In 3-Wall Alcove Bathtub with Right Drain in Linen
105 Premium Series 48 x 28-1/2 in. 39-Jet Acrylic, Fiberglass and Gelcoat Rectangle Built-In 3-Wall Alcove Bathtub with Right Drain in Linen
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
- Features the Whirlpool Massage system with 13 water jets, an in-line heater, a Legs-Only Massage for a soothing and invigorating therapeutic bathing experience; the Ozone Self-Cleaning Sanitation System helps keep your system running clean and efficient
- Features the Air Spa system with 26 air jets delivering advanced water-based therapy the variable speed heated blower delivers thousands of bubbles that gently encourage circulation - the auto-purge cycle helps keep the system running clean and efficient
- Multi-colored Chromatherapy light system positioned at the bottom of the bath creates a peaceful bathing experience
- The full-sized, watertight door is contoured and has a low threshold that allows ease of entry and has a lifetime warranty on the door seal, a 10 year warranty on the tub shell and a 5 year warranty on all other components
- Equipped with our patented Quick Drain®, requires no additional plumbing, and once activated it rapidly pumps the water out from within the tub in less than 2 minutes–making it safe to open the door and exit the tub
- Constructed of durable, hi-gloss Gelcoat with easy-touch push button controls, includes a neck rest, and a color matched drain, overflow and safety grab bar
- The chair height, built-in seat is contoured, allowing for more room to comfortably soak, ease of sitting/standing
- A built-in safety grab bar and textured bath floor increases your level of bathing independence and delivers peace of mind by giving you fewer opportunities to slip or lose your balance
- This tub is White in color and the faucet deck mount (faucet not included in this model), drain and door are positioned on the right hand side of the bath
- Available in White or Linen and in Left Hand or Right Hand Door/Drain Configuration - American Standard can help find the right walk-in tub or shower for you - simply call 1-866-423-0800 to speak to an expert
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- ASME:
- ASME A112.19.7, ASME A112.19.15
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45, CSA B45.5, CSA C22.2 No. 218.2
- Capacity:
- 45 gal
- Collection:
- 105 Premium Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Configuration:
- Whirlpool
- Depth:
- 30-3/4 in
- Door Swing:
- Inswing
- Drain Location:
- Right
- Height:
- 37-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Built-in, 3 Wall Alcove
- Length:
- 48 in
- Material:
- Plastic, Fiberglass
- NSF Certified:
- Yes
- Number of Jets:
- 39
- Overall Length:
- 48 in
- Overall Width:
- 28 in
- Size:
- 48 in x 28-1/2 in
- UL Listed:
- UL 1795
- UPC:
- 791556096448
- Width:
- 28-1/2 in