59-1/2 x 29-3/4 in. 39-Jet Gelcoat and Fiberglass Rectangle Built-In 3-Wall Alcove Bathtub with Right Drain in White
105 Premium Series 59-1/2 x 29-3/4 in. 39-Jet Gelcoat and Fiberglass Rectangle Built-In 3-Wall Alcove Bathtub with Right Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Features the Air Spa system with 26 air jets delivering advanced water-based therapy the variable speed heated blower delivers thousands of bubbles that gently encourage circulation - the auto-purge cycle helps keep the system running clean and efficient
- Multi-colored Chromatherapy light system positioned at the bottom of the bath creates a peaceful bathing experience
- Features the Whirlpool Massage system with 13 water jets, an in-line heater, a Legs-Only Massage for a soothing and invigorating therapeutic bathing experience; the Ozone Self-Cleaning Sanitation System helps keep your system running clean and efficient
- A built-in safety grab bar and textured bath floor increases your level of bathing independence and delivers peace of mind by giving you fewer opportunities to slip or lose your balance
- Constructed of durable, hi-gloss Gelcoat with easy-touch push button controls, includes a neck rest, and a color matched drain, overflow and safety grab bar
- The chair height, built-in seat is contoured, allowing for more room to comfortably soak, ease of sitting/standing
- Equipped with our patented Quick Drain®, requires no additional plumbing, and once activated it rapidly pumps the water out from within the tub in less than 2 minutes–making it safe to open the door and exit the tub
- The full-sized, watertight door is contoured and has a low threshold that allows ease of entry and has a lifetime warranty on the door seal, a 10 year warranty on the tub shell and a 5 year warranty on all other components
- Available in White or Linen and in Left Hand or Right Hand Door/Drain Configuration - American Standard can help find the right walk-in tub or shower for you - simply call 1-866-423-0800 to speak to an expert
- This tub is White in color and the faucet deck mount (faucet not included in this model), drain and door are positioned on the right hand side of the bath
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- ASME:
- ASME A112.19.7, ASME A112.19.15
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45, CSA B45.5, CSA C22.2 No. 218.2
- Capacity:
- 75 gal
- Collection:
- 105 Premium Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Whirlpool
- Depth:
- 32-1/4 in
- Drain Location:
- Right
- Energy Star Compliant:
- No
- Handle Material:
- Metal
- Height:
- 37-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Built-in, 3 Wall Alcove
- Length:
- 59-1/2 in
- Material:
- Fiberglass
- NSF Certified:
- Yes
- Number of Jets:
- 39
- Size:
- 59-1/2 in x 29-3/4 in
- UL Listed:
- UL 1795
- Width:
- 29-3/4 in