This product requires certification to purchase.

52 x 32 in. 12-Jet Gelcoat Rectangle Built-In Bathtub with Right Drain in White with Polished Chrome

American Standard

109 Premium Series 52 x 32 in. 12-Jet Gelcoat Rectangle Built-In Bathtub with Right Drain in White with Polished Chrome

  • Fast #
  • Part #A3252OD105WRWPC
  • Item #7292339
  • Manufacturer Part #3252OD.105.WRW-PC
5 out of 5 Customer Rating
Brand image
American Standard

109 Premium Series 52 x 32 in. 12-Jet Gelcoat Rectangle Built-In Bathtub with Right Drain in White with Polished Chrome

  • Fast #
  • Part #A3252OD105WRWPC
  • Item #7292339
  • Manufacturer Part #3252OD.105.WRW-PC
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features the Whirlpool Massage system with 13 water jets, an in-line heater, a Legs-Only Massage that deliver a soothing and invigorating therapeutic bathing experience
  • The Ozone Self-Cleaning Sanitation System will help keep your system running clean and efficient
  • The full-sized, watertight outward opening door is a full-transfer and has a low threshold that allows ease of entry and has a lifetime warranty on the door seal, a 10 year warranty on the tub shell and a 5 year warranty on all other components
  • Equipped with our patented Quick Drain®, requires no additional plumbing, and once activated it rapidly pumps the water out from within the tub in less than 2 minutes–making it safe to open the door and exit the tub
  • Constructed of durable, hi-gloss Gelcoat with easy-touch push button controls, includes a neck rest, and a polished chrome drain, overflow and safety grab bar
  • The chair height, built-in seat is contoured, allowing for more room to comfortably soak, ease of sitting/standing
  • A built-in safety grab bar and textured bath floor increases your level of bathing independence and delivers peace of mind by giving you fewer opportunities to slip or lose your balance
  • This tub is White in color and the faucet deck mount (faucet not included in this model), drain and door are positioned on the right hand side of the bath
  • Available in White or Linen and in Left Hand or Right Hand Door/Drain Configuration - American Standard can help find the right walk-in tub or shower for you - simply call 1-866-423-0800 to speak to an expert
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
ASME:
ASME A112.19.7, ASME A112.19.15
Application:
Residential
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45, CSA B45.5, CSA C22.2 No. 218.2
Capacity:
80 gal
Collection:
109 Premium Series
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Whirlpool
Depth:
33 in
Door Swing:
Outswing
Drain Location:
Right
Height:
40 in
IAPMO Listed:
Yes
Installation Type:
Built-in
Length:
52 in
Material:
Gelcoat
NSF Certified:
Yes
Number of Jets:
12
Overall Length:
52 in
Overall Width:
32 in
Size:
52 in x 32 in
UL Listed:
UL 1795
UPC:
791556095717
Width:
32 in