This product requires certification to purchase.

59-1/2 x 29-3/4 in. 26-Jet Gelcoat and Fiberglass Rectangle Built-In 3-Wall Alcove Bathtub with Right Drain in White

American Standard

109 Premium Series 59-1/2 x 29-3/4 in. 26-Jet Gelcoat and Fiberglass Rectangle Built-In 3-Wall Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #A3060109ARW
  • Item #7292174
  • Manufacturer Part #3060.109.ARW
5 out of 5 Customer Rating
Brand image
American Standard

109 Premium Series 59-1/2 x 29-3/4 in. 26-Jet Gelcoat and Fiberglass Rectangle Built-In 3-Wall Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #A3060109ARW
  • Item #7292174
  • Manufacturer Part #3060.109.ARW
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Features the Air Spa system with 26 air jets that deliver advanced water-based therapy and provides an invigorating and relaxing, effervescent massage
  • The variable speed heated blower delivers warmth through thousands of tiny bubbles that gently encourage circulation
  • Constructed of durable, hi-gloss gelcoat
  • The chair height, built-in seat is contoured, allowing for more room to comfortably soak, and ease of sitting and standing
  • A built-in safety grab bar and textured bath floor increases your level of bathing independence and delivers peace of mind by giving you fewer opportunities to slip or lose your balance
  • Features a multi-colored chromatherapy light system that is positioned at the bottom of the bath creating a peaceful atmosphere and an improved bathing experience
  • Includes color matched trim, drain, overflow and safety grab bar
  • The faucet, drain and door are positioned on the right hand side of the bath
  • Features a watertight door system with a lifetime warranty on the door seal
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
ASME:
ASME A112.19.7, ASME A112.19.15
Application:
Residential
Bathtub Shape:
Rectangle
Bathtub Type:
Air Bath
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45, CSA B45.5, CSA C22.2 No. 218.2
Capacity:
75 gal
Collection:
109 Premium Series
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
32-1/4
Door Swing:
Inswing
Drain Location:
Right
Drain Opening:
1-1/2
Faucet Included:
Yes
Floor to Overflow Height:
33-1/2
Height:
37-1/2
IAPMO Listed:
Yes
Installation Type:
Built-in, 3 Wall Alcove
Length:
59-1/2
Material:
Fiberglass
NSF Certified:
Yes
Number of Jets:
26
Number of Occupants:
1
Overall Length:
59-1/2
Overall Width:
29-3/4
Size:
59-1/2 in x 29-3/4 in
Soaking Depth:
33-1/2
UL Listed:
UL 1795
UPC:
791556099470
Volts:
110V
Width:
29-3/4