This product requires certification to purchase.

50-1/2 x 30 in. 39-Jet Acrylic Rectangle Built-In and 3-Wall Alcove Bathtub with Left Drain in White

American Standard

119 Luxury Series 50-1/2 x 30 in. 39-Jet Acrylic Rectangle Built-In and 3-Wall Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #A3051119CLW
  • Item #7292622
  • Manufacturer Part #3051.119.CLW
3.7 out of 5 Customer Rating
Brand image
American Standard

119 Luxury Series 50-1/2 x 30 in. 39-Jet Acrylic Rectangle Built-In and 3-Wall Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #A3051119CLW
  • Item #7292622
  • Manufacturer Part #3051.119.CLW
3.7 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, WA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features the Air Spa system with 26 air jets that deliver advanced water-based therapy and provides an invigorating and relaxing, effervescent massage
  • The variable speed heated blower delivers warmth through thousands of tiny bubbles that gently encourage circulation
  • Thirteen water jets that deliver an invigorating and relaxing deep tissue massage
  • The self-cleaning ozone sanitation system keeps the whirlpool massage system clean
  • Constructed of durable, hi-gloss acrylic
  • The chair height, built-in seat is contoured, allowing for more room to comfortably soak, and ease of sitting and standing
  • Features the whirlpool massage system with an in-line heater for maintaining your bath’s water temperature
  • Features a patented watertight door system with a lifetime warranty on the door seal
  • This tub is White in color and the faucet deck mount (premium fast-fill faucet included in this model), drain and door are positioned on the left hand side of the bath
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
ASME:
ASME A112.19.7, ASME A112.19.15
Application:
Residential
Bathtub Shape:
Rectangle
Bathtub Type:
Combo
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45, CSA B45.5, CSA C22.2 No. 218.2
Capacity:
55 gal
Collection:
119 Luxury Series
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Whirlpool
Depth:
29-1/2 in
Door Swing:
Inswing
Drain Included:
No
Drain Location:
Left
Drain Opening:
1-1/2 in
Faucet Included:
Yes
Floor to Overflow Height:
33-1/2 in
Height:
37-1/2 in
IAPMO Listed:
Yes
Installation Type:
Built-in, 3 Wall Alcove
Length:
50-1/2 in
Material:
Plastic
NSF Certified:
Yes
Number of Jets:
39
Number of Occupants:
1
Overall Length:
50-1/2 in
Overall Width:
30 in
Size:
50-1/2 in x 30 in
Soaking Depth:
33-1/2 in
UL Listed:
UL 1795
UPC:
791556098152
Volts:
110V
Width:
30 in