Right Height® Elongated Floor Mount Toilet Bowl in White
Yorkville™ VorMax® Right Height® Elongated Floor Mount Toilet Bowl in White
Package Quantity Info:
Each: 1 Pallet: 18-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Elongated floor-mount flushometer valve toilet, less seat
- High Efficiency Toilet (HET) operates in the range of 1.1 gpf – 1.6 gpf (4.2 Lpf – 6.0 Lpf)
- Maximum Performance (MaP) score of 1,000 grams at 1.1 - 1.6 gpf
- Conventional glaze
- 2-1/8" (54 mm) fully-glazed trapway
- 10" (254 mm) or 12" 305 mm) rough-in
- Standard 15" (381 mm) rim height
- Condensation channel
- Powerful direct-fed siphon jet action
- 1-1/2" (38 mm) inlet spud.
-
ADA Compliant
-
Green
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Yorkville™ VorMax®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 30-3/16
- Dual Flush:
- No
- EPA Compliant:
- No
- Flush Type:
- Gravity
- GSA Approved:
- No
- Height:
- 17-1/2
- Length:
- 30-3/16
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Tank Only:
- No
- Toilet Bowl Height:
- 17
- Toilet Bowl Length:
- 18-1/2
- Toilet Bowl Width:
- 14
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Seat Type:
- Open Front
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- UPC:
- 791556112421
- Width:
- 14