This product requires certification to purchase.

1.28 gpf Piston Assembly for American Standard 6047.121 Manual Flush Valve

American Standard

1.28 gpf Piston Assembly for American Standard 6047.121 Manual Flush Valve

  • Fast #
  • Part #AM964905B0071280A
  • Item #5105787
  • Manufacturer Part #M964905B-0071280A
4 out of 5 Customer Rating
Brand image
American Standard

1.28 gpf Piston Assembly for American Standard 6047.121 Manual Flush Valve

  • Fast #
  • Part #AM964905B0071280A
  • Item #5105787
  • Manufacturer Part #M964905B-0071280A
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Repair, Commercial
BAA Compliant:
No
Brand Model Compatibility:
6047.121
Fits Model:
6047.121
Flow Rate:
1.28 gpf
Product Type:
Piston Assembly
UPC:
012611554995
WaterSense Labeled:
No